3/8" Square Drive Socket 6-Point, SF-15MM03
Mfr # SF-15MM03
Zoro # G8529591
product price: $27.89
/eaKey Features
Drive Size
3/8" Square
Overall Length
23.8mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF-15MM03
Zoro #
G8529591
UPC #
697099114215
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
15mm
Overall Length
23.8mm
Hex Opening Size
15 mm
Drive End Diameter
22.2 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Surface Drive Short Length
Material
High Carbon Alloy Steel
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.