Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/4", 1"
Mfr # 825-1PK
Zoro # G7458306
product price:Â
$
11.25
/ea
Key Features
Bit Style
Hex
Overall Length
1"
Hex Shank Size
1/4 in
Shank Style
Square
Overall Bit Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 825-1PK
- Zoro #
- G7458306
- UPC #
- 697099302988
- Country of Origin
- United States
Dimensions
- Overall Length
- 1"
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 1 in
- Fastening Tool Tip Size
- 1/4 in
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Bit Length
- 1 in
- Wire Rope Length
- 1"
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 1 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.