Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Wobble Hex Bit 160mmL
- Mfr # 5712
- Zoro # G223583349
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5712
- Zoro #
- G223583349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Wobble Driver 3/16 Inch Size, 1/4 Inch Hex Shank, 160mm Length, Precision S2 Steel Construction - 5712 Wobble Hex Bit Driver This wobble hex bit driver is built for controlled fastener engagement with added access in hard-to-reach positions. The 3/16in wobble hex bit and 1/4in hex shank combination supports secure fitment while maintaining compatibility with common bit holders and drivers. With a 160mm (6.3in) overall length, it provides practical reach without sacrificing handling. The bit is manufactured from High Speed Steel and heat treated to deliver a durable exterior and strong inner core for long-term shop use. Key Benefits 3/16in wobble hex bit profile helps access fasteners at slight angles. 1/4in hex shank fits standard bit holders and compatible driving tools. 160mm overall length provides reach for recessed or obstructed fasteners. High Speed Steel construction supports strength, durability, and corrosion resistance. Heat-treated design enhances exterior toughness and inner core strength. Permanently stamped size markings simplify identification and tool organization. Designed and made for professional technicians, this bit driver is intended for repeated daily use under demanding conditions. Clear size stamping reduces downtime when selecting the correct bit, and the combination of material choice and heat treatment helps maintain performance and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.