Zoro Homepage

Bit Holder, 1/4" Drive, Magnetic, Hex

  • Mfr # M-490-8

  • Zoro # G7862519


product price: $37.75
/ea

Key Features

Overall Length
8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Bit Style
Magnetic Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-490-8
Zoro #
G7862519
UPC #
697099067641
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Drive Size
1/4"

Details

Item
Bit Holder
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Bit Holder
Material
Proprietary Steel
SAE or Metric
SAE

Description

Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.