Shop APEX
See all product information
Create Account
Car Ramp
- Mfr # AR-610-95-GR
- Zoro # G123781432
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Overall Length
72 in
Includes
(2) 72 in Lightweight Foam Garage Ramps, Integrated Molded Carry Zones
Individual Stand Load Capacity
0 ton
Load Capacity
1 ton
For Vehicle Type
Cars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR-610-95-GR
- Zoro #
- G123781432
- UPC #
- 849672038115
- Country of Origin
- China
Dimensions
- Overall Length
- 72 in
- Overall Height
- 12 in
- Overall Width
- 14 in
- Length
- 72 in
Details
- Item
- Car Ramp
- Includes
- (2) 72 in Lightweight Foam Garage Ramps, Integrated Molded Carry Zones
- Individual Stand Load Capacity
- 0 ton
- Load Capacity
- 1 ton
- For Vehicle Type
- Cars
- Individual Item Weight
- 12 lb
- Ramp Material
- Plastic
- Product Type
- Ramp
Description
Car Ramp, Load Capacity 1 ton, Ramp Material Plastic, Overall Length 72 in, Overall Width 14 in, Overall Height 12 in, For Vehicle Type Cars, Includes (2) 72 in Lightweight Foam Garage Ramps, Integrated Molded Carry Zones, Individual Item Weight 12 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.