Shop APEX
See all product information
Create Account
Car Ramp
- Mfr # AR-580-95-GR
- Zoro # G623781680
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
For Vehicle Type
Cars
Product Type
Ramp
Load Capacity
1 ton
Overall Width
14 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR-580-95-GR
- Zoro #
- G623781680
- UPC #
- 849672038146
- Country of Origin
- China
Dimensions
- Overall Width
- 14 in
- Overall Height
- 10 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Item
- Car Ramp
- For Vehicle Type
- Cars
- Product Type
- Ramp
- Load Capacity
- 1 ton
- Ramp Material
- Plastic
- Individual Item Weight
- 10 lb
- Individual Stand Load Capacity
- 0 ton
- Includes
- (2) 60 in Lightweight Foam Garage Ramps, Integrated Molded Carry Zones
Description
Car Ramp, Load Capacity 1 ton, Ramp Material Plastic, Overall Length 60 in, Overall Width 14 in, Overall Height 10 in, For Vehicle Type Cars, Includes (2) 60 in Lightweight Foam Garage Ramps, Integrated Molded Carry Zones, Individual Item Weight 10 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.