Zoro Homepage

Flap Disc, 5" dia., Type 29, Coarse

  • Mfr # 10671216-1

  • Zoro # G4442638


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10671216-1
Zoro #
G4442638
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11
Disc Diameter
5 in
Mounting Hole Size
5/8 in
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
Apex
Maximum Operating Speed
12,150 RPM
Abrasive Grade
Medium
Disc Attachment System
TS/TSM Turn-On/Off
Abrasive Grit
80 / P80
Disc Backing Material
Cloth
Abrasive Disc Type
Type 29
Max. RPM
12,150 RPM
Features
Hard Edge
Abrasive Type - Grade
Coated - Coarse
Disc Type - Density
Type 29
Abrasive Type Grit Grade
Coated - 80 / P80
Arbor Hole Type
Threaded

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Apex, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 12,150 RPM, Features Hard Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.