Shop APEX
See all product information
Create Account
1/4" Square Drive Fixed Magnetic Socket 6, Square, 1/4" Drive
- Mfr # M-5.5MME1
- Zoro # G8532373
product price:Â
$
18.79
/ea
Key Features
Drive Size
1/4" Square
Size
5.5mm
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-5.5MME1
- Zoro #
- G8532373
- UPC #
- 697099067863
- Country of Origin
- United States
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Fixed Magnetic
- Category Type
- Impact Socket
Description
Heat Treated Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.