Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 13/16 in. Square Impact Socket, Chrome Moly, Laser Etched
- Mfr # M740-27
- Zoro # G623310187
product price:Â
$
19.55
/ea
Key Features
Drive Size
3/4 in
Size
13/16 in square
SAE or Metric
SAE
Number of Points
4 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-27
- Zoro #
- G623310187
- UPC #
- 39564511271
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Sq Imp 13/16
- SAE or Metric
- SAE
- Number of Points
- 4 point
- Grade
- Professional
- Impact Rated
- Yes
- Driver Type
- Hex
- Color
- Black
- Drive End Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Size
- 13/16 in square
- Socket Depth
- Standard
Description
The Performance Tool M740-27 3/4-Inch drive 13/16-Inch Sq Impact Socket is the perfect addition to any mechanic's tool kit. Made from drop forged chrome molybdenum steel, this impact socket is designed for superior strength and durability. The rounded corners of the socket provide a tighter grip on fasteners, ensuring a secure fit and reducing the risk of rounding or slipping. With large size laser etching, identifying this impact socket is easy, even in low-light conditions or when working in tight spaces. This high-performance impact socket delivers exceptional torque, making it ideal for heavy-duty automotive and industrial applications. Compatible with a wide range of impact wrenches, the Performance Tool M740-27 3/4-Inch drive 13/16-Inch Sq Impact Socket is versatile and can handle any job that comes its way. Get yours today and experience the power and durability of this top-of-the-line impact socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.