Shop APEX
See all product information
Create Account
Impact Socket, Square, 1/4" Drive, M-7MM21
- Mfr # M-7MM21
- Zoro # G8529600
product price:Â
$
36.85
/ea
Key Features
Drive Size
1/4" Square
Overall Length
44.4mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-7MM21
- Zoro #
- G8529600
- UPC #
- 697099069485
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4" Square
- Size
- 7mm
- Overall Length
- 44.4mm
- Drive End Diameter
- 12.7 mm
- Hex Opening Size
- 7 mm
Details
- Item
- Heat Treated Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- High Carbon Alloy Steel
- Socket Type
- Long Length Magnetic
- Category Type
- Impact Socket
- Tether Ready
- No
- Product Type
- Heat Treated Socket
- Tether Status
- Not Tether Capable
Description
Heat Treated Socket