Shop PERFORMANCE TOOL
See all product information
Create Account
2-9/64 in. Ball Joint Socket, Chrysler Dodge Ram
- Mfr # W83001
- Zoro # G723310797
product price:Â
$
21.99
/ea
Key Features
Finish
Powder Coated
Max Length (in)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83001
- Zoro #
- G723310797
- UPC #
- 39564013072
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Joint Socket
- Finish
- Powder Coated
Dimensions
- Max Length (in)
- 2 in
Description
This Performance Tool Ball Joint Separator is a must-have for any mechanic or DIY enthusiast. Machined from high-strength steel, this tool is built to last, ensuring long-lasting durability. It is designed to remove and install screw-in type ball joints on mid-size, rear-wheel drive Chrysler cars, as well as the 2-9/64-Inch ball joints used on Chrysler/Dodge/Ram light trucks and vans with the "E" body style. Use a standard 1/2-Inch drive breaker bar or ratchet with this socket. Quickly and easily remove and install ball joints. Great for mechanics, hobbyists, DIYers, and anyone who needs a specialty tool to work on Chrysler/Dodge/Ram vehicles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.