Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 7/8 in. Impact Socket, 6pt, Chrome Moly, Rounded Corners
- Mfr # M740-28
- Zoro # G223310006
product price:Â
$
20.99
/ea
Key Features
Size
7/8 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-28
- Zoro #
- G223310006
- UPC #
- 39564511288
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 7/8
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Drive End Type
- Hex
- Driver Type
- Hex
- Impact Rated
- Yes
- Color
- Black
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Size
- 7/8 in
- Socket Depth
- Standard
Description
The Performance Tool M740-28 3/4-Inch drive 7/8-Inch Impact Socket is the perfect addition to any toolbox. Made of drop forged chrome molybdenum steel, this socket offers superior strength and long-lasting durability. The rounded corners provide a tighter grip on fasteners, reducing the risk of slipping and damaging bolts or nuts. The large size laser etching on the socket allows for easy identification, saving you time when searching for the right tool. Plus, with the plated and black oxide coated finish, this impact socket is protected from rusting, ensuring it stays in good condition even after repeated use and exposure to the elements. The optimal wall thickness of this socket provides both strength and access on fasteners with restrictions, making it a versatile tool for various applications. Invest in the Performance Tool M740-28 3/4-Inch drive 7/8-Inch Impact Socket for a reliable and durable tool that will last for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.