Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Square, 1/4" Drive, MB-7MM21

  • Mfr # MB-7MM21

  • Zoro # G7864783


product price: $34.99
/ea

Key Features

Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Overall Length
44.4 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-7MM21
Zoro #
G7864783
UPC #
697099073383
Country of Origin
United States

Dimensions

Overall Length
44.4 mm
Drive End Diameter
12.7 mm
Hex Opening Size
7 mm

Details

Item
Heat Treated Socket
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.