Zoro Homepage

Impact Socket, Square, 3/8" Drive, OSM-10MM23

  • Mfr # OSM-10MM23

  • Zoro # G8530827


product price: $36.79
/ea
Sold in multiples of 12 for $441.48

Key Features

Category Type
Impact Socket
Socket Type
6-Point
Overall Length
50.8 mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSM-10MM23
Zoro #
G8530827
UPC #
697099411666
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm

Details

Item
Impact Socket
Category Type
Impact Socket
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.