This item is Discontinued.

No Product Image Available

3/8" Square Drive Socket 6-Point, SF-12MM03 (Discontinued)

  • Mfr # SF-12MM03
  • Zoro # G7272163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-12MM03
Zoro #
G7272163
UPC #
697099113560
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
12mm
Overall Length
22.2mm
Hex Opening Size
12 mm
Drive End Diameter
19.1 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Surface Drive Short Length
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.