Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Square Drive Socket 6-Point, SF-13MM03

  • Mfr # SF-13MM03

  • Zoro # G8529969


product price: $26.99
/ea

Key Features

Drive Size
3/8" Square
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Short Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-13MM03
Zoro #
G8529969
UPC #
697099113782
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
13mm
Overall Length
22.2mm
Drive End Diameter
20.6 mm
Hex Opening Size
13 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Surface Drive Short Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.