Shop APEX TOOL GROUP
See all product information
Create Account
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # L-328X-5PK
Zoro # G7444236
product price:Â
$
117.99
/pk of 5, $23.60/ea
Free Shipping & Returns
Key Features
Bit Style
Slotted
Overall Length
6 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-328X-5PK
- Zoro #
- G7444236
- UPC #
- 697099638100
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 1/2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 6 1/2 in
- Fastening Tool Tip Size
- 5F-6R
- Shank Size
- 1/4 in
- Point Size
- 5F-6R
- Tip Size
- 5F-6R
- Bit Industry Size
- 5F-6R
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5