Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/16in Deep Impact Socket
- Mfr # 669570
- Zoro # G123583326
original price:Â $85.04 , new price: $76.54 , 10 percent off
new price:Â
$
76.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669570
- Zoro #
- G123583326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669570 Impact Socket This 6-point impact socket is built for high-torque fastening where a secure, non-slip fit matters. The 2 3/16 inch size and 3/4 inch drive make it suitable for larger fasteners, while the 100mm (3.94 inch) length helps provide reach without sacrificing control. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it's designed to handle repeated impact use and resist corrosion. Permanently stamped size markings support faster tool identification in busy shop environments. Key Benefits 6-point design helps reduce fastener rounding under heavy impact torque. 3/4 inch drive size supports larger hardware and demanding service work. 2 3/16 inch socket size fits specified fasteners with a stable, secure engagement. Chromium Molybdenum Alloy Steel delivers high strength for professional durability. Oil-quenched heat treatment improves core strength for long-term impact performance. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Stamped size markings stay readable for quick identification and organization. SKU: 669570. Built for professional technicians, it combines durable CR-Mo construction, clear sizing, and a hardened finish to maintain consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.