Shop GENIUS TOOLS
Create Account
24mm Combination Wrench
- Mfr # 726024
- Zoro # G523579691
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726024
- Zoro #
- G523579691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 24mm Matte Finish Durable Steel Precision Hand Tool - 726024, Combination Wrench This 24mm combination wrench is built for consistent fit, controlled torque, and long-term durability in professional hand tool environments. The matte finish helps maintain grip and reduces glare, while the forged, heat-treated construction supports dependable performance under heavy use. Made from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for demanding shop conditions. An overall length of 320mm (12.6 inches) provides practical leverage without sacrificing control, and the permanently stamped size marking supports fast tool identification. Key Benefits 24mm combination wrench design supports versatile fastening with precise engagement. 320mm (12.6 inch) length delivers leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated for optimal structural strength and long service life. Matte finish offers a controlled feel and helps reduce glare while working. Permanently stamped size marking speeds selection and supports organized tool storage. SKU 726024 is designed for professional technicians who rely on repeatable results and tools that hold up to frequent use. With clear size identification, durable steel construction, and ANSI-aligned performance, it fits well in any hand tool set focused on reliability and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.