Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 3/8" Size, SF-5112

  • Mfr # SF-5112

  • Zoro # G7239570


product price: $31.49
/ea
Sold in multiples of 12 for $377.88

Key Features

Tether Ready
No
Hex Opening Size
3/8 in
Drive End Diameter
15/16 in
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5112
Zoro #
G7239570
UPC #
-
Country of Origin
United States

Dimensions

Hex Opening Size
3/8 in
Drive End Diameter
15/16 in

Details

Item
Heat Treated Socket
Tether Ready
No
Socket Type
6-Point

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.