Shop APEX STEAM TECHNOLOGIES
See all product information
Create Account
Steam Cleaner, Production 8 lb./hr., 60 Hz
- Mfr # Q67003573
- Zoro # G2619001
product price:Â
$
1,309.99
/ea
Free Shipping & Returns
Key Features
Steam Production
8 lb/hr
Working Pressure
0 to 56 psi
Voltage
120V AC
Max. Temp.
304 Degrees F
Water Tank Capacity
0.17 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q67003573
- Zoro #
- G2619001
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 11 in
- Height
- 10 1/2 in
- Depth
- 17 in
Details
- Item
- Corded Steam Cleaner
- Steam Production
- 8 lb/hr
- Working Pressure
- 0 to 56 psi
- Voltage
- 120V AC
- Max. Temp.
- 304 Degrees F
- Water Tank Capacity
- 0.17 gal
- Phase
- 1
- Operating Time
- 1 hr
- Temperature at Tip
- 220 Degrees F
- Speed
- Variable
- Includes
- 1 in Gray Circular Bronze Brush, 1 in Red Circular Nylon Brush, 2 1/2 in Red Circular Nylon Brush, Black Nozzle with Brass Tip, Extension Tubes, Filler Bottle, Rectangular Brush, Rectangular Pad, Triangular Brush with Elbow, Triangular Pad, White Towels, Window Squeegee with Brush
- Wattage
- 1,700 W
- Amps
- 14 A
- Cap
- Pressurized
- Hz
- 60 Hz
- Product Type
- Commercial Steam Cleaner
- Operating Temperature - Maximum
- 304 Degrees F
- Current
- 14 A
- Operating Pressure - Maximum
- 56 psi
Description
Corded Steam Cleaner, Steam Production 8 lb/hr, Water Tank Capacity 0.17 gal, Working Pressure 0 to 56 psi, Voltage 120V AC, Wattage 1,700 W, Phase 1, Max. Temp. 304 Degrees F, Temperature at Tip 220 Degrees F, Height 10 1/2 in, Depth 17 in, Width 11 in, Speed Variable, Operating Time 1 hr, Amps 14 A, Hz 60, Cap Pressurized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.