This item is Discontinued.

Apex Steam Technologies Steam Cleaning System, 0.55 gal, 105 psi APX1100

Steam Cleaning System, 0.55 gal, 105 psi (Discontinued)

  • Mfr # APX1100
  • Zoro # G803044550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APX1100
Zoro #
G803044550
UPC #
-
Country of Origin
Italy

Dimensions

Height
10 in
Width
12 in
Depth
16 in

Details

Item
Corded Steam Cleaner
Speed
Selectable Flow 45/55/72 psi
Steam Production
5.8 lb/hr
Voltage
120 V
Temperature at Tip
220 Degrees F
Cap
Pressurized
Amps
13.8 A
Phase
Single
Includes
(2) 19 in Extension Tubes, 2 1/2 in Circular Bronze Brush (Gray), 2 1/2 in Circular Nylon Brush (Red), 2 1/2 in Circular Pad Holder (Black), Drain Tool Attachment, Filler Funnel, Gray Nozzle, Rectangular Brush, Rectangular Pillow Insert, (12) Scrubbing Pads, Triangular Brush With Elbow, Triangular Pillow Insert, Window Squeegee with Brush, 1 in Circular Bronze Brush (Gray), (2) 1 in Circular Nylon Brush (Red), 1 in Circular Stainless Steel Brush (Gray), (6) Microfiber Towels
Max. Temp.
220 Degrees F
Water Tank Capacity
0.55 gal
Hz
60 Hz
Wattage
1,650 W
Operating Time
1.5 hr
Working Pressure
105 psi
Product Type
Commercial Steam Cleaning System
Operating Temperature - Maximum
220 Degrees F
Current
13.8 A
Operating Pressure - Maximum
105 psi

Description

Corded Steam Cleaner, Steam Production 5.8 lb/hr, Water Tank Capacity 0.55 gal, Working Pressure 105 psi, Voltage 120 V, Wattage 1,650 W, Phase Single, Max. Temp. 220 Degrees F, Temperature at Tip 220 Degrees F, Height 10 in, Depth 16 in, Width 12 in, Speed Selectable Flow 45/55/72 psi, Operating Time 1.5 hr, Amps 13.8 A, Hz 60 Hz, Cap Pressurized

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.