1/2 " Drive Socket Standard Socket, Oiled, Standard, 1/2" Dr., 1-1/4 (Discontinued)
- Mfr # 5440-1PK
- Zoro # G4015475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5440-1PK
Zoro #
G4015475
UPC #
00697099639565
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Size
1-1/4 in
Overall Length
1 3/4 in
Socket Depth
Standard
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Drive Type
Square
Impact Rated
Yes
Features
Thin Wall
Output Type
6 pt
Category Type
Impact Socket
Standards
Exceeds ANSI and DIN Requirements
Socket Type
Thin Wall Standard Length
Material
Steel
Description
Impact Socket, Steel, Oiled, Standard, Square, Drive Size 1/2 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.