Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Square Drive, 24mm Metric Socket, 6 Points, 1/2 Dr 24Mm 572Mm Long Socket

  • Mfr # SF-24MM25

  • Zoro # G0900798


product price: $38.39
/ea

Key Features

Drive Size
1/2" Square
Size
24mm
Overall Length
57.1mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-24MM25
Zoro #
G0900798
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
24mm
Overall Length
57.1mm
Drive End Diameter
34.9 mm
Hex Opening Size
24 mm

Details

Item
1/2 Dr 24Mm 572Mm Long Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Surface Drive Long Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
1/2 Dr 24Mm 572Mm Long Socket
Tether Status
Not Tether Capable

Description

1/2 Dr 24Mm 572Mm Long Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.