Shop All Sockets
Apex Tool Group
1/4" Drive, 5/16 in Hex SAE Socket, 6 Points
Mfr # MHA-510
Zoro # G7472141
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
Product Information
- Brand Apex Tool Group
- MFR # MHA-510
- Zoro # G7472141
- UPC # 00697099076988
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 7/8 in |
Size | 5/16 in |
Socket Depth | 7/8" |
Output Drive Size | 1/4" |
Socket Size | 5/16 in |
Socket Length | 7/8 in |
Details
Description
The Apex MHA-510 1/4" Drive, 5/16 " Hex SAE Socket is the perfect tool for tackling tough jobs. It has a magnetic design that will hold fasteners in place while you are working on them. This hex impact socket is made of alloy steel with a natural finish. It has an overall length of 7/8" and a 5/16" drive size. The 6-point output type is hex, while the drive type is impact. When it comes to working with fasteners, this Apex 5/16" Hex SAE Impact Socket will get the job done right.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.15" 0.0005" Centering Indicator (5711-6100)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- J.W. WINCO DIN98-AL-32-E Revolving Handle Aluminum (32WG58/E)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95915)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- APEX TOOL GROUP 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (UG-MB-8MM23)
- APEX TOOL GROUP 3/8" Drive, Socket Set, Metric Socket (84925N)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MHA-4108)
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- Apex Tool Group Sockets & Ratchets