Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 170-5/16B-5PK
Zoro # G3411992
product price: $65.29
/pk 5, $13.06/eaKey Features
Bit Style
Torq-Set
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-5/16B-5PK
Zoro #
G3411992
UPC #
697099632566
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
5/16 in
Shank Size
1/4 in
Point Size
5/16"
Tip Size
5/16"
Bit Industry Size
5/16 in
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 5/16 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.