Shop PROTO
See all product information
Create Account
1/2 in Drive Hex Bit Set Metric, SAE 18 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome
- Mfr # J54318H
- Zoro # G2779208
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Chrome
Drive Type
Hand
Impact Rated
No
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J54318H
- Zoro #
- G2779208
- UPC #
- 662679186791
- Country of Origin
- United States
- Item
- Hex Bit Set
- Number of Pieces
- 18
- Finish
- Chrome
- Drive Type
- Hand
- Impact Rated
- No
- Insulated
- No
- Measurement Type
- SAE/Metric
- Sockets Included
- Includes Drive Tools
- No
- Number of Deep Sockets
- 0
- Includes Socket Bits
- Yes
- Number of Flex Sockets
- 0
- Includes Deep Sockets
- No
- Tether Ready
- No
- Includes Wrenches
- No
- Container Type
- Case
- Flex Socket Count/Style
- 0
- Includes Flex Sockets
- No
- Non-Sparking
- No
- Number of Standard Sockets
- 0
- Includes Standard Sockets
- No
- Impact Rated Status
- Not Impact Rated
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
Dimensions
- Drive Size
- 1/2 in
- Socket Size Range
- 1/4 in to 3/4 in, 6 mm to 19 mm
- Container Height
- 2 1/2 in
- Container Length
- 16 in
- Container Width
- 11 in
Description
Hex Bit Set, Drive Size 1/2 in, Number of Pieces 18, Chrome, SAE/Metric, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.