Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 49-27IPX-5PK

  • Zoro # G7445243


product price: $46.19
/pk 5, $9.24/ea

Key Features

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-27IPX-5PK
Zoro #
G7445243
UPC #
697099636908
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Hex Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Fastening Tool Tip Size
T27
Shank Size
1/4 in
Point Size
T27
Tip Size
T27
Bit Industry Size
T27

Details

Item
Power Bit
Bit Style
Torx(R) Plus
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Fastening Tool Item
Power Bit
Application - Tools
Power
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
For Use With
Power Tool
Impact Rated
Impact Rated
Tip Type
Standard
Application
Driving Screws
Shank Shape
Hex
Compatible Product Type
Power Tool
For Tool Type
Power
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Head Style
Torx-Plus(R)
End Design
Single End
Product Type
Power Bit

Description

Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T27, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.