Zoro Homepage

Sckt1/2 FML SQ DRV24mm FML Hex Oal 3.5 S

  • Mfr # 24MM55

  • Zoro # G9137342


product price: $54.99
/ea

Key Features

Overall Length
88.9 mm
Socket Type
6-Point
Hex Opening Size
24 mm
Drive End Diameter
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MM55
Zoro #
G9137342
UPC #
697099239222
Country of Origin
United States

Dimensions

Overall Length
88.9 mm
Hex Opening Size
24 mm
Drive End Diameter
33.3 mm

Details

Item
Socket
Socket Type
6-Point

Description

Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.