Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 1/2 in. Dr, #4 Phillips
Mfr # 854PT-1PK
Zoro # G7460756
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #4
- Hex Shank Size 1/2"
- Overall Bit Length 2 7/8 in
- Tip Size #4
Product Information
- Brand Apex Tool Group
- MFR # 854PT-1PK
- Zoro # G7460756
- UPC # 697099128984
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/2" |
Overall Bit Length | 2 7/8 in |
Tip Size | #4 |
Socket Depth | Standard |
Insert Length | 1 29/32 in |
Overall Length | 2 7/8 in |
Drive Size | 1/2 in |
Details
Description
Socket Bit, Insert Length 1 29/32 in, Replaceable Insert No, Tip Size #4, Overall Length 2 7/8 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL SOCKET THIN WALL 1/2" DR 22MM (PTW32926)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- WIHA Pozidriv 90mm Power Blade Set, 3 Piece (76091)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- MIDWEST FASTENER 1/4" x 1" #2 Square Drive Insert Bits 25PK (52059)
- Apex Tool Group Screwdriver Bits