Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5
Mfr # 446-27X-5PK
Zoro # G7450423
original price:
$32.29
9% off
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 3/16" (AM-06-4)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- MEGAPRO Screwdriver Replacement Bit, Square (SD1-2-C-B)
- Apex Tool Group Screwdriver Bits