Torx Bit T30 1/4 Hex 152Mm

  • Mfr # 49-C-TX-30

  • Zoro # G3135155


product price:  $13.39
/ea

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Body Dia.
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-C-TX-30
Zoro #
G3135155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Body Dia.
0.236 in
Driver Size
T-30

Details

Item
Torx Bit T30 1/4 Hex 152Mm
Bit Style
Torx
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Torx Bit T30 1/4 Hex 152Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.