1-1/2" Polypropylene Part DP
Mfr # 315DPPP
Zoro # G201804190
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Fittings Sub-Category
Couplers
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Dust Plug
Coupler Size
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315DPPP
Zoro #
G201804190
UPC #
-
Country of Origin
Unknown
Dimensions
Coupler Size
1-1/2"
Hose Size
1-1/2"
Coupling Size
1-1/2"
Details
Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Dust Plug
For Hose I.D.
1-1/2"
Standards
MIL-C-27487 (A-A-59326)
Gasket Material
None
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.