Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Aluminum Part D Socket Weld

  • Mfr # 3E25DSWALT

  • Zoro # G801804217


product price: $33.29
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D Socket
Connection Type
Female Coupler X Socket Weld Tube
Coupler Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3E25DSWALT
Zoro #
G801804217
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
2-1/2"
Hose Size
2-1/2"
Coupling Size
2-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D Socket
Connection Type
Female Coupler X Socket Weld Tube
Gasket Material
Buna-N
Standards
A-A-59326E
Max. Pressure
150 PSI @ 70 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.