Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Aluminum Part E

  • Mfr # 3U20EAL

  • Zoro # G401803245


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Male Adapter X Hose Shank
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3U20EAL
Zoro #
G401803245
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
2"
Hose Size
2"
Coupling Size
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Male Adapter X Hose Shank
Max. Pressure
250 PSI @ 70 F
Gasket Material
None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.