Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Polypropylene Part DC

  • Mfr # 330DCPP

  • Zoro # G801803258


product price: $32.59
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330DCPP
Zoro #
G801803258
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
3"
Hose Size
3"
Coupling Size
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Dust Cap
Standards
MIL-C-27487 (A-A-59326)
Gasket Material
Buna (Lathe Cut)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.