Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" X 2" Aluminum Part A

  • Mfr # 3E3020AAL

  • Zoro # G801803326


product price: $20.59
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type A
Connection Type
Male Adapter X Female Thread
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E3020AAL
Zoro #
G801803326
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
3"
Hose Size
3"
Coupling Size
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type A
Connection Type
Male Adapter X Female Thread
Max. Pressure
125 PSI @ 70 F
Gasket Material
None
Standards
A-A-59326E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.