Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Aluminum Part C

  • Mfr # 340CALBH

  • Zoro # G801803418


product price: $50.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Female Coupler X Hose Shank
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340CALBH
Zoro #
G801803418
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
4"
Hose Size
4"
Coupling Size
4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Female Coupler X Hose Shank
Gasket Material
Buna (Lathe Cut)
Max. Pressure
100 PSI @ 70 F
Standards
MIL-C-27487 (A-A-59326)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.