Zoro Homepage

5" Brass Part D

  • Mfr # 3E50DCB

  • Zoro # G801804248


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type D
Connection Type
Female Coupler X Female Thread
Coupler Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E50DCB
Zoro #
G801804248
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
5"
Hose Size
5"
Coupling Size
5"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type D
Connection Type
Female Coupler X Female Thread
Gasket Material
Buna-N
Standards
A-A-59326E
Max. Pressure
75 PSI @ 70 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.