Zoro Homepage

6" 316 Stainless Steel Part E

  • Mfr # 3E60ESS

  • Zoro # G801803784


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Male Adapter X Hose Shank
Coupler Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E60ESS
Zoro #
G801803784
UPC #
-
Country of Origin
Unknown

Dimensions

Coupler Size
6"
Hose Size
6"
Coupling Size
6"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Male Adapter X Hose Shank
Standards
A-A-59326E
Gasket Material
None
Max. Pressure
75 PSI @ 70 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.