Zoro Homepage

Digital Pressure Gauge, Range 0-200 PSI

  • Mfr # PG2-200

  • Zoro # G706917791


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.145 in x 1.657 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2-200
Zoro #
G706917791
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.145 in x 1.657 in

Description

PG2 Sealed Gauge Pressure Reference Accuracy 05 BFSL 14 NPTM Bottom Port Body Fiberglassreinforced PP plastic Battery 1 3V CR123A Lithium Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.