Digital Pressure Gauge, Range 0-30 PSI

  • Mfr # PG7-30.00-PSIG-F0-L0-E0-C0-P0-N0-B0

  • Zoro # G206917772


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.25 in x 1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG7-30.00-PSIG-F0-L0-E0-C0-P0-N0-B0
Zoro #
G206917772
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4" 18 NPT male thread
Dial Size (In.)
3.25 in x 1.6 in

Description

PG7 Gauge Pressure Reference 14 NPTM Bottom Port 2 AA alkaline batteries for 2000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.