
Dual Point Cable Float Switch, NO Switch (High Alarm), 11 in -39 in control distance, 6 meter cable
Mfr # TLS-6A-6
Zoro # G006917835
product price: $154.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS-6A-6
Zoro #
G006917835
UPC #
-
Country of Origin
Japan
Description
- •The TLS series cable switches are dual point switches with built in hysteresis to provide level control that won’t wear out your pumps with frequent on/off cycles.
- •Actuation Angle A: 35° - 70°
- •Operation: Normally Open (Empty Control)
- •PVC Jacket Cable
- •Maximum Voltage: 300 VAC/VDC
- •Current Rating: Max. 0.5 AC/DC
- •Contact Rating: Max. 50 VA AC/50W DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.