Zoro Homepage

Dual Point Cable Float Switch, NSwitch (High Alarm), 13 in -157 in control distance, 6 meter cable

  • Mfr # TLS-8A-6

  • Zoro # G706917869


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-8A-6
Zoro #
G706917869
UPC #
-
Country of Origin
Japan

Description

  • •The TLS series cable switches are dual point switches with built in hysteresis to provide level control that won’t wear out your pumps with frequent on/off cycles.
  • •Actuation Angle A: 11° - 33°
  • •Operation: Normally Open (Empty Control)
  • •PVC Jacket Cable
  • •Maximum Voltage: 300 VAC/VDC
  • •Current Rating: Max. 0.5 AC/DC
  • •Contact Rating: Max. 50 VA AC/50W DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.