Zoro Homepage

Kari float switch - duplex pump down & high alarm

  • Mfr # KA-4H5E

  • Zoro # G906917874


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA-4H5E
Zoro #
G906917874
UPC #
-
Country of Origin
Finland

Description

  • •Kari Series float switches feature a high chemical compatibility, a stronger cable, and durable components that simply last longer than the competition.
  • •Switching Differential: Minimum 10 inches and the Maximum is 50 inches
  • •Mercury and lead free
  • •Maximum Liquid Temperature: 130°F
  • •Minimum fluid specific gravity: 0.7
  • •Maximum Pressure: 28 psi (2 bar)
  • •Max Voltage: 250 VAC or DC
  • •Certifications: CE, CSA General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.