Submersible Level Transducer for Clean Liquids

  • Mfr # PT-500-10-PSI-G-L1-E0-P1-40-N0

  • Zoro # G906917843


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
7.25 in
Cable Length
40 ft
Diameter - Transmitter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-500-10-PSI-G-L1-E0-P1-40-N0
Zoro #
G906917843
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
7.25 in
Cable Length
40 ft
Diameter - Transmitter
1 in

Description

PT500 Submersible Pressure Transducer for Clean Liquids Range 010 PSI 02768 inches of water column or 02307 feet of water column Accuracy BFSL 025 of span 420 mA output 40 feet Polyurethane Cable External Power 1028 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.