Industrial Pressure Gauge, 0 to 4,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-201L-254Q
  • Zoro # G5119847
product price: 
$
17.29
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-201L-254Q
Zoro #
G5119847
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
50
Gauge Filled With
Glycerin
Gauge Application
General Purpose
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
50 psi
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Primary Scale Minor Graduations
50
Secondary Scale Units
bar
Freeze Resistant Movement
No
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Scale Type
Dual
Includes Mounting Hardware
No
Field Fillable
No
Pressure Range Type
Pressure
Pointer Color
Black
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Removable Bezel
No
Bezel Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade A
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Fixed
Includes Vent Plug
Yes
Process Connection Gender
Male
Secondary Pressure Range
0 to 276
Dial Color
White
Non-Sparking
No
Maximum Pressure
4000
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Compatible with Series
201L
Secondary Scale Pressure Measurement - Maximum
276 bar
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
4,000 psi
Compatible Series
201L
For Use With
201L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.30"
Nominal Dial Size
2 1/2 in
Case Diameter
2.65 in
Case Depth
1.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.