Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True Echo CR-L Radar Liquid Level Sensor; Range: 7.87in to 49.21 ft; PVDF body; Modbus; 40ft cable

  • Mfr # CR-L-GP-49-L31-K-E5-40-B0

  • Zoro # G415236602


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Diameter
2.72 in
Enclosure Color
Translucent
Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-L-GP-49-L31-K-E5-40-B0
Zoro #
G415236602
UPC #
-
Country of Origin
China

Dimensions

Diameter
2.72 in

Details

Enclosure Color
Translucent
Material
PVDF

Description

Radar Liquid Level Sensor, Range: 7.87in to 49.21 ft 0.2 to 15 m, PVDF body, RS-485 Modbus output, 40 feet cable,Non-Contact Level Measurement for Liquids, 80 GHz radar 76 to 81 GHz - FMCW bandwidth,Bluetooth programming: IOS and Android, Accuracy: plus or minus 3mm,Minimum Dielectric : greater than or equal to 2,Process Temperature -40 degrees to 158 degrees Farenheit -40 degrees to 70 degrees Celsius,Minimum Blind Zone: 7.87 inches,Supply voltage: RS-485 outputs require 12-30 VDC supply,Certifications: CE, FCC, ISED Canadian,Connection: 2in NPT,Beam Angle: 8 degrees 4 degrees half angle,IP 67 Enclosure


  • • Non-Contact Level Measurement for Liquids 80 GHz radar (76 to 81 GHz - FMCW bandwidth)
  • • Range: 7.87" to 49.21 ft (0.2 to 15 m)
  • • Bluetooth programming: IOS and Android
  • • Accuracy: ± 3mm
  • • IP 67 Enclosure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.