
Ultrasonic Level Sensor 0.5 - 35 ft range, 2 in MNPT, 4-20 mA Output, 6 ft cable
Mfr # IRU-9425-C6
Zoro # G106917728
product price: $714.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRU-9425-C6
Zoro #
G106917728
UPC #
-
Country of Origin
United States
Description
- •This sensor uses a more sensitiveTransducerto detect difficult targets. This transducer is great for non-reflective and/or soft surfaces. At the same time, it is not sealed for harsh environments and is recommended for use indoors and away from dust as it is considered an indoor sensor.
- •Selectable 0-2.5 VDC/0-5 VDC output
- •Accuracy: ±0.25% of detected range
- •0.1 inch resolution
- •Easily configured with RST-3001 programming module for obstacle detection applications
- •Supply Voltage: 12-28 VDC
- •NEMA 12 rated PC/PET housing
- •CSA general purpose certification
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.