
Ultrasonic Level Sensor 1 - 30 ft range, 2 in MNPT, 0-2.5 V / 0-5V Output, M12 electrical connector
Mfr # IRU-6429-M
Zoro # G306917825
product price: $836.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRU-6429-M
Zoro #
G306917825
UPC #
-
Country of Origin
United States
Description
- •We know that continuous level measurement, even in real-time, isn't always enough. So we made you a level sensor with the excitation feature for data logging.
- •Sometimes it's nice to have options. The IRU-6429 offers a selectable output, either 0-2.5 V or 0-5 V. Simply program this during set-up.
- •Measuring range: 1 - 30 ft. (0.3 - 9.1 m) for liquid and solid targets 1 - 15 ft. (0.3 - 4.6 m) for bulk solids
- •Accuracy: ±0.25% of detected range
- •0.1 inch resolution
- •Supply Voltage: 12-28 VDC
- •IP65 rated PC/PET transducer housing
- •CSA general purpose certification
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.